Size 6 Nitrile Coated Gloves
Size 6 Nitrile Coated Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black, Blue
- Glove Size:
- 6
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes