Size 8 Nitrile Coated Gloves

You last purchased this on
 
Showa Best Glove

Size 8 Nitrile Coated Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Showa Best Glove

Size 8 Nitrile Coated Gloves

  • Fast #
  • Part #B377L08
  • Item #4397683
  • Manufacturer Part #377L-08
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Blue
Glove Size:
8
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes