XL Size Flock-Lined Glove with Chemical Resistance in Bisque
XL Size Flock-Lined Glove with Chemical Resistance in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Bisque
- Glove Size:
- XL
- Glove Type:
- All Purpose
- Length:
- 12-99/100 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 0.001 in