XL Size Neoprene Coated Knit Liner Glove in Black

You last purchased this on
 
Showa Best Glove

XL Size Neoprene Coated Knit Liner Glove in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Showa Best Glove

XL Size Neoprene Coated Knit Liner Glove in Black

  • Fast #
  • Part #S341511
  • Item #7963054
  • Manufacturer Part #3415-11
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Chemical Handling, Refining
CE Approved:
No
Coating:
Neoprene
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
XL
Glove Type:
Abrasion Resistant, String Knit
Length:
13-49/50 in
Material:
Fiber, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
15 ga