XS Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green

Part #S73006  |  Item #8455856  |  Manufacturer Part #730-06

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% nitrile glove, chemical-resistant and NFPA 1992 Compliant
  • Fully coated, scalloped edge, textured finish in an anatomical shape
  • Does not contain silicones
  • Approved for food handling
  • Flexible glove that absorbs perspiration
  • Impermeable for working in damp or greasy environments, protects the hand from oils, hydrocarbons, grease andabrasion, with effective long lasting grip
  • Designed for easy movement and continuous wear

Specifications

CE Approved: Yes

Coating: Nitrile

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: XS

Glove Type: [Agriculture, Automotive, Chemical Resistant, Cleaning, Oil and Gas Industry]

Length: 330 mm

Material: [Cotton, Plastic]

Reusable: Yes

Thickness: 0.38 mm