Shower Arm Flange Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Shower Arm Flange Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm Flange Oil Rubbed Bronze

  • Fast #
  • Part #N206/10B
  • Item #1504407
  • Manufacturer Part #206/10B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 2-3/8" flange diameter with sure-grip retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Flange
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
WaterSense Labeled:
No