Shower Arm for Rainshower with Escutcheon in Polished Nickel

You last purchased this on
 
Signature Hardware

Custom Showering Shower Arm for Rainshower with Escutcheon in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Shower Arm for Rainshower with Escutcheon in Polished Nickel

  • Fast #
  • Part #SHRSA160PN
  • Item #7180674
  • Manufacturer Part #449640
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.89, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
17 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Shape:
Round
Shower Arm Reach:
16 in
Spray Type:
Full
WaterSense Labeled:
No
cUPC Certified:
Yes