Shower Curtain Ring in Polished Chrome 24 Pack

You last purchased this on
 
Design House

Shower Curtain Ring in Polished Chrome 24 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Shower Curtain Ring in Polished Chrome 24 Pack

  • Fast #
  • Part #D564252
  • Item #7225769
  • Manufacturer Part #564252
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Package quantity: pack of 12
  • Easy to install
  • Basic ring, fits most shower rods
  • Color finish: Chrome
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Package Quantity:
Pack of 24
Product Type:
Shower Curtain Rings