Shower Drain with Strainer in Polished Chrome
Part #JEM79827 | Item #3616624 | Manufacturer Part #EM79827
$
28.70
EACH
Product Details
- Raised dam to prevent water leakage over the threshold
- Single-threshold
- Center drain
Documents
Specifications
Adjustable: No
Color Finish Category: Chromes
Drain Base Height: 3-1/2 in
Drain Base Material: Brass
Grate Color Finish: Chrome
Grate Diameter: 4-1/4 in
Length: 4-1/4 in