Shower Floor with Center Drain

SSF03248MD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Bermuda Sand
Color Finish Category
Neutrals
Drain Location
Center
Height
10 in
IAPMO Listed
No
Length
54 in
Material
Swanstone®
Type
Shower Base
UL Listed
No
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday