Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Deckard™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Deckard™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897DAC
  • Item #7507851
  • Manufacturer Part #LG89-7DAC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Valve body sold separately
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • 2-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Deckard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Escutcheon Height:
6-25/32 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Length (in):
3-13/16 in
Handle Material:
Metal
Handle Type:
Lever
Head Material:
Metal
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Scald Guard:
Yes
Shower Arm Reach:
9-297/500 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes