Shower Solutions

10ml Thread Locker

Part #AC420  |  Manufacturer Part #C420

Size:

10 ml
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates Soldering Of Threaded Joints
  • No Heat Or Flux To Spoil Finishes
  • No Unsightly Solder Lumps To Mar Appearance
  • Joins Brass to Aluminum
  • No Need For Set Screws In Socket Caps
  • Locks Arms Into Fixture Bodies, Keeps Cluster From Loosening
  • Keeps Switch Keys From Backing Off
  • Locks Any Threaded Part Against Loosening
  • 10 Ml. Treats 600 Nuts
  • Plastic Bottle With Applicator Nozzle

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Indoor Outdoor: Indoor

NSF Certified: No

SCAQMD Compliant: No

Size: 10 ml

UL Listed: No