0 items

Shurtape VP 410 36 yd. Vinyl Tape

SVP410K36

Color Finish

Starting at $7.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be applied in vast temperature ranges and in humid conditions
  • Flexible SPVC backing
  • General purpose grade, line set tape
  • Non-corrosive, natural rubber adhesive
  • UV-resistant

SPECIFICATIONS

Application
Commercial, Residential
Collection
VP 410
Color Finish
White
Length
36 yd
Material
Natural Rubber Adhesive, Plastic
Material Type
Vinyl
Maximum Temperature
140
Temperature Range
20 to 140 Deg F
Tensile Strength
13 lbs/in
Thickness
5.25 mil
Type
Line Set
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday