0 items

Shurtape PC 609 2 in. Black Polyethylene Performance Grade Duct Tape

SPC609K60

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aggressive wet-stick gray adhesive
  • Easy to unwind and tear
  • Excellent cold temperature adhesion
  • Excellent holding power with good conformability
  • Performance grade, duct tape
  • Waterproof backing

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 609
Color Finish
Black
Length
60 yd
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
200
Temperature Range
25 to 200 Deg F
Tensile Strength
22 lbs/in
Thickness
10 mil
Type
Performance Grade Duct Tape
UL Listed
Yes
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday