Shurtape AF 100 3 in. x 60 yd. Silver Aluminum Foil Tape

SAF100M60

Manufacturer Part #: 216478

Length

60 yd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Printed aluminum foil tape
  • Excellent adhesion to rigid fiberglass ductboard and flexible air duct
  • Resists water vapor and other HVAC duct contaminations
  • Flexible and easy to use to create airtight bonds
  • Superior stability during extreme fluctuations in temperature
  • Indefinite product life after application

SPECIFICATIONS

Application
HVAC, Sealing
Collection
AF 100
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
25 lbs/in
Type
Foil Tape
UL Listed
Yes
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday