0 items

Shurtape AF 100 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape

S104474

Length

60 yd

$26.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent adhesion to rigid fiberglass ductboard and flexible air duct
  • Flexible and easy to use to create airtight bonds
  • Indefinite product life after application
  • Printed aluminum foil tape
  • Resists water vapor and other HVAC duct contaminations
  • Superior stability during extreme fluctuations in temperature

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 100
Color Finish
Silver
Length
60 yd
Material
Aluminum
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
25 lbs/inch
Thickness
4.2 mil
Type
Foil Tape
UL Listed
Yes
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday