3 in. x 50 ft. Aluminum Foil Tape

You last purchased this on
 
Shurtape

AF 973 3 in. x 50 ft. Aluminum Foil Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

AF 973 3 in. x 50 ft. Aluminum Foil Tape

  • Fast #
  • Part #S232035
  • Item #3879352
  • Manufacturer Part #232035
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Superior stability during extreme fluctuations in temperature
  • Resists water vapor, odor and smoke transmission
  • Linered
  • Indefinite product life after application
  • Excellent shelf life
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
AF 973
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum Foil, Plastic
Maximum Temperature:
260
Product Type:
Aluminum Foil Tape
Size:
3 in x 50 yd
Temperature Range:
-20 to 260 Deg F
Tensile Strength:
18 lbs/inch
Thickness:
4 mil
UL Listed:
UL 723
Width:
3 in