0 items

Shurtape AF 975CT 2 in. Aluminum Foil Tape

S232032

Length

50 yd
Starting at $9.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cold temperature acrylic adhesive
  • Cold temperature aluminum foil tape
  • Excellent shelf life
  • Indefinite product life after application
  • Resists water vapor, odor and smoke transmission
  • Superior stability during extreme fluctuations in temperature

SPECIFICATIONS

Application
Commercial, Residential
Collection
AF 975CT
Color Finish
Silver
Length
50 yd
Material
Aluminum
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Tensile Strength
18 lbs/in
Thickness
4 mil
Type
Foil Tape
UL Listed
Yes
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday