2 in x 60 Yard Premium Grade Multi Surface Blue Painter Tape
CP 27® 2 in x 60 Yard Premium Grade Multi Surface Blue Painter Tape
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1920-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rubber-based adhesive
- Medium adhesion
- Fine structured crepe paper backing
- Prevents lifting and paint seepage for cleaner paint lines
- Removes cleanly up to 14 days without surface damage
- Easy, no-residue removal
- UV-resistant
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- CP 27®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60-1/10 in
- Material:
- Crepe Paper, Rubber
- Material Type:
- Crepe
- Maximum Temperature:
- 200
- Product Type:
- Painters Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 50 to 200 Deg F
- Tensile Strength:
- 22.5 lbs/inch
- Thickness:
- 0.005 in
- Width:
- 2 in