1-1/2 in. x 60 yd. Contractor High Adhesion Masking Tape

You last purchased this on
 
Shurtape

CP 66® 1-1/2 in. x 60 yd. Contractor High Adhesion Masking Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

CP 66® 1-1/2 in. x 60 yd. Contractor High Adhesion Masking Tape

  • Fast #
  • Part #S102803
  • Item #7201469
  • Manufacturer Part #102803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High adhesion
  • Easy to unwind
  • Contractor grade crepe paper masking tape
  • 3-day clean removal
  • Flexible crepe paper backing
  • Rubber-based adhesive
  • Conforms well to irregularly shaped surfaces
  • Good quick stick
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D 6123/D 6123M-97 (2012), Type I
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
CP 66®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
55 m
Material:
Paper, Rubber
Maximum Temperature:
150
Product Type:
Painters Tape
Size:
36 mm x 55 m
Temperature Range:
50 to 150 Deg F
Tensile Strength:
22 lbs/in width
Thickness:
5.2 mil
UL Listed:
No
Width:
36 mm