DC 181 2 in. x 120 yd. Black Film Duct Tape

Part #SDC181K120BK  |  Item #1604049  |  Manufacturer Part #205330

$ 13.51 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UL 181B-FX Listed film tape
  • Quick stick
  • Excellent conformability to uneven surfaces
  • Easy to unwind and tear
  • Color matches flex duct
  • UL Listing is clearly printed on the tape for easy identification
  • High-tack, cold temperature acrylic adhesive
  • Tested in accordance with UL 723

Specifications

Application: [Ducts, HVAC, Patching, Sealing]

CARB OTC LEED Compliant: No

Collection: DC 181

Color Finish: Black

Color Finish Category: Blacks

Length: 120 yd

Material: [Film, Acrylic Adhesive]

Maximum Temperature: 150

Product Type: Duct Tape

Size: 2 in x 120 yd

Temperature Range: -10 to 210 Deg F

Tensile Strength: 31 lbs/in width

Thickness: 2.7 mil

Type: HVAC Film Tape

UL Listed: Yes

Weight: 0.877

Width: 2 in