3 in. x 120 yd. Silver Film Duct Tape

You last purchased this on
 
Shurtape

DC 181 3 in. x 120 yd. Silver Film Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

DC 181 3 in. x 120 yd. Silver Film Duct Tape

  • Fast #
  • Part #SDC181M120AL
  • Item #1669391
  • Manufacturer Part #207113
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick stick
  • Excellent conformability to uneven surfaces
  • UL 181B-FX Listed film tape
  • Tested in accordance with UL 723
  • UL Listing is clearly printed on the tape for easy identification
  • High-tack, cold temperature acrylic adhesive
  • Color matches flex duct
  • Easy to unwind and tear
  • Requires Certification

Specifications

Application:
HVAC, Sealing
CARB OTC LEED Compliant:
No
Collection:
DC 181
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
120 yd
Material:
Aluminum Foil, Plastic
Maximum Temperature:
150
Product Type:
Duct Tape, Film Tape
Size:
3 in x 120 yd
Temperature Range:
-10 to 210 Deg F
Tensile Strength:
31 lbs/in width
Thickness:
2.7 mil
UL Listed:
Yes
Width:
3 in