60 yd. Tape in White

You last purchased this on
 
Shurtape

FP 227 60 yd. Tape in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

FP 227 60 yd. Tape in White

  • Fast #
  • Part #SFP227F60WH
  • Item #2303895
  • Manufacturer Part #200698
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • High adhesion
  • Flexible
  • Printable flatback paper tape
  • Rubber-based adhesive
  • Available in a variety of colors, including high-visibility fluorescents
  • Colored flatback paper backing
  • Abrasion- and oil-resistant
  • Requires Certification

Specifications

ASTM:
ASTM D 6123/D 6123M-97 (2012), Type I
CARB OTC LEED Compliant:
No
Collection:
FP 227
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 yd
Material:
Paper, Rubber
Maximum Temperature:
200
Product Type:
Packaging Tape
Size:
3/4 in x 60 yd
Temperature Range:
40 to 150 Deg F
Tensile Strength:
30 lbs/in width
Thickness:
5.8 mil
UL Listed:
No
Width:
3/4 in