110 yd. Carton Sealant Tape in Clear
HP 100® 110 yd. Carton Sealant Tape in Clear
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Special release coating for consistent, low force unwind off the roll
- Offers Good to the Core® performance that enhances production while reducing tape waste
- Instant, permanent bond to a wide range of substrates and surfaces
- Engineered with a high-tack adhesive and Hold Strong® technology to keep carton seals intact
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- HP 100®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 110 yd
- Material:
- Rubber
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- Product Type:
- Packaging Tape
- Size:
- 2 in x 110 yd
- Temperature Range:
- -20 to 150 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 1.6 mil
- UL Listed:
- No
- Width:
- 2 in