0 items

Shurtape IT 100 30 ft. Foam Insulation Tape in Black

SIT100K30BLK

Length

10 yd

$15.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adheres firmly to all metals
  • Aggressive acrylic-based adhesive
  • General purpose grade, foam pipe wrap insulation tape
  • Non-contaminating, siliconized release liner

SPECIFICATIONS

ASTM Specifications
ASTM C-177
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
IT 100
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Length
10 yd
Material
Acrylic Adhesive, Foam, Paper
Maximum Temperature
180
Tensile Strength
6 lbs/in
Thickness
118.1 mil
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday