LS 300 2 in. x 60 yd. Black Film Line Set Tape

Part #S102666  |  Item #3569835  |  Manufacturer Part #102666

$ 8.72 EACH

Length:

55 m
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • UV-resistant line set tape
  • Easy to unwind
  • Economical
  • Can be applied in a variety of temperature ranges and used in humid conditions
  • Durable, printed BOPP film backing
  • Acrylic-based adhesive

Specifications

Application: [HVAC, Outdoor, Taping]

CARB OTC LEED Compliant: No

Collection: LS 300

Color Finish: Black

Color Finish Category: Blacks

Length: 55 m

Material: [Film, Acrylic Adhesive]

Maximum Temperature: 210

Product Type: Line Set Tape

Size: 48 mm x 55 m

Temperature Range: -35 to 210 Deg F

Tensile Strength: 37 lbs/in width

Thickness: 2.85 mil

UL Listed: No

Weight: 0.469

Width: 48 mm