2 in. x 60 yd. Black Polyethylene Performance Grade Duct Tape
This product has been replaced by
Manufacturer Part #105475
PC 609 2 in. x 60 yd. Black Polyethylene Performance Grade Duct Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cold temperature adhesion
- Excellent holding power with good conformability
- Performance grade duct tape
- Tested in accordance with UL 723
- Aggressive wet-stick adhesive
- Made using Polybonded CO-EX Technology®
- Waterproof backing
- Easy to unwind and tear
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 609
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic, Cloth, Rubber, Film
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 25 to 200 Deg F
- Tensile Strength:
- 26 lbs/in width
- Thickness:
- 10.0 mil
- UL Listed:
- UL 723
- Weight:
- 1.606 lb
- Width:
- 2 in