3 in. x 60 yd. Silver Polyethylene Performance Grade Duct Tape

This product has been replaced by

Shurtape Silver 55m x 72mm Plastic and Cloth Duct Tape (Case of 16 Rolls)
Shurtape 55m x 72mm Plastic and Cloth Duct Tape in Silver (Case of 16 Rolls)
Manufacturer Part #105476
You last purchased this on
 
Shurtape

PC 609 3 in. x 60 yd. Silver Polyethylene Performance Grade Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Shurtape Silver 55m x 72mm Plastic and Cloth Duct Tape (Case of 16 Rolls)
Shurtape 55m x 72mm Plastic and Cloth Duct Tape in Silver (Case of 16 Rolls)
Manufacturer Part #105476
Shurtape

PC 609 3 in. x 60 yd. Silver Polyethylene Performance Grade Duct Tape

  • Fast #
  • Part #SPC609M60SI
  • Item #1357205
  • Manufacturer Part #196307
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cold temperature adhesion
  • Excellent holding power with good conformability
  • Performance grade duct tape
  • Tested in accordance with UL 723
  • Aggressive wet-stick adhesive
  • Made using Polybonded CO-EX Technology®
  • Waterproof backing
  • Easy to unwind and tear
  • Requires Certification

Specifications

Application:
Bundling
CARB OTC LEED Compliant:
No
Collection:
PC 609
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Rubber, Film
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
3 in x 60 yd
Temperature Range:
25 to 200 Deg F
Tensile Strength:
26 lbs/in width
Thickness:
10.0 mil
UL Listed:
UL 723
Weight:
2.409 lb
Width:
3 in