0 items

Shurtape PC 626 60 ft. Tape

SHU104027

Length

60 yd

$17.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Conforms well to irregularly shaped surfaces
  • Easy to unwind and tear
  • Natural rubber adhesive
  • Specialty grade, duct tape
  • Waterproof backing

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 626
Color Finish
Brown
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
HDPE
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Tensile Strength
23 lbs/in
Thickness
10 mil
Type
Duct
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday