PC 857 2 in. x 60 yd. Black Waterproof Cloth Duct Tape

Part #SPC857K60BK  |  Item #1376928  |  Manufacturer Part #201885

$ 20.04 EACH

Length:

60 yd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Printed cloth duct tape
  • UL 181B-FX Listed - clearly printed on the tape for quick identification
  • High holding power
  • Superior shear strength
  • Easy to tear
  • Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures
  • Synthetic rubber blend adhesive
  • Tested in accordance with UL 723

Specifications

Application: HVAC

CARB OTC LEED Compliant: No

Collection: PC 857

Color Finish: Black

Color Finish Category: Blacks

Length: 60 yd

Material: [Plastic, Cloth, Rubber-Based Adhesive, Film]

Material Type: Polyethylene

Maximum Temperature: 212

Product Type: Cloth Duct Tape

Size: 2 in x 60 yd

Temperature Range: 50 to 212 Deg F

Tensile Strength: 30 lbs/in width

Thickness: 14.0 mil

Type: Duct Tape

UL Listed: UL 723

Weight: 2.088

Width: 2 in