0 items

Shurtape PC 857 2 in. x 60 yd. Grey Waterproof Cloth Duct Tape

SPC857K60GR

Length

60 yd

$24.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Easy to tear
  • High holding power
  • Printed cloth duct tape
  • Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures
  • Superior shear strength
  • Synthetic rubber blend adhesive

SPECIFICATIONS

Application
Commercial, Residential
Collection
PC 857
Color Finish
Grey
Length
60 yd
Material
Waterproof Cloth
Maximum Temperature
212
Temperature Range
50 to 212 Deg F
Tensile Strength
27 lbs/in
Thickness
14 mil
Type
Duct Tape
UL Listed
Yes
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday