2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

You last purchased this on
 
Shurtape

PC 858 2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

PC 858 2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

  • Fast #
  • Part #S143969
  • Item #3973857
  • Manufacturer Part #143969
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL 181B-FX Listed - clearly printed on the tape for quick identification
  • CEC Approved
  • Printed cloth duct tape
  • Synthetic rubber blend adhesive
  • Easy to tear
  • Resistant to flame spread, smoke generation, mold growth, humidity and the effects of high temperatures
  • Superior shear strength
  • High holding power
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
PC 858
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Rubber, Film
Material Type:
Polyethylene
Maximum Temperature:
212
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
50 to 212 Deg F
Tensile Strength:
30 lbs/in width
Thickness:
14.0 mil
UL Listed:
Yes
Width:
2 in