2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

You last purchased this on
 
Shurtape

SF 682 2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

SF 682 2 in. x 60 yd. Metallic Silver Polyethylene Duct Tape

  • Fast #
  • Part #SSF682K60MT
  • Item #122541
  • Manufacturer Part #146956
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Designed to match sheet metal, flex duct and ductboard
  • Flexible and conformable
  • ShurFLEX® HVAC non-printed professional grade metalized duct tape
  • Natural rubber adhesive
  • Hand-tearable
  • Waterproof, metalized backing
  • Will not twist or curl during application
  • Easy to unwind and tear
  • Tested in accordance with UL 723
  • No release liner to discard
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
SF 682
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Rubber
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
50 to 200 Deg F
Tensile Strength:
25 lbs/in width
Thickness:
10.0 mil
UL Listed:
UL 723
Width:
2 in