0 items

Shurtape SF 686 3 in. x 100 ft. Silver Aluminum Foil Tape

SSF686M100

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Contains no asbestos, CFCs or PCBs
  • Indoor/outdoor mastic foil tape
  • Instant, water-resistant grip to most surfaces
  • Non-flammable, butyl rubber adhesive
  • Stays supple and forms a permanent bond to substrate

SPECIFICATIONS

Application
Commercial, Residential
Collection
SF 686
Color Finish
Silver
Length
100 ft
Material
Aluminum
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Tensile Strength
23.8 lbs/in
Thickness
17 mil
Type
Foil Tape
UL Listed
Yes
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday