Shut-Off Valve for 14113XX1 Lavatory Faucet
Shut-Off Valve for 14113XX1 Lavatory Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Citterio E 36108001, Metris C 31073831
- Faucet Part Type:
- Stop Valve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No