SI Corporation

12-1/2 x 360 ft. 451 sq yd. Non-Woven Fabric

Part #S1004640  |  Manufacturer Part #1004640

Width:

12-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

Documents

Specifications

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 12-1/2 ft