7.5 x 120 ft. Landlok - S1 Erosion Control Blankets (ECB)
Pyramat® 7.5 x 120 ft. Landlok - S1 Erosion Control Blankets (ECB)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blanket is sewn on approximately 2" centers with photodegradable Polypropylene thread
Documents
Specifications
- Collection:
- Pyramat®
- Length:
- 120 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 7-1/2 ft