SI Corporation

4 x 360 ft. 351 sq yd. Non-Woven Fabric

Part #S1004773  |  Manufacturer Part #1004773

Width:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to ultraviolet degradation and to biological and chemical environments normally found in soils

Documents

Specifications

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 4 ft