Side Spray with Hose and Guide Stainless Steel

You last purchased this on
 
Pfister

Side Spray with Hose and Guide Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Side Spray with Hose and Guide Stainless Steel

  • Fast #
  • Part #P951023S
  • Item #1781828
  • Manufacturer Part #951-023S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Matches the Marielle GT264/GT263 kitchen faucet models
  • Includes spray head, hose, and mounting hardware
  • Stainless Steel finish
  • Replacement side spray kit for the 26 Series Marielle/Treviso kitchen faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Marielle™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Side Spray Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
Weight:
1.5 lb