Side Spray with Hose and Guide Tuscan Bronze
Side Spray with Hose and Guide Tuscan Bronze
Frequently Purchased Together
Product Details
- Matches the Marielle GT264/GT263 kitchen faucet models
- Includes spray head, hose, and mounting hardware
- Tuscan Bronze finish
- Replacement side spray kit for the 26 Series Marielle/Treviso kitchen faucets
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No