1-1/2 in. Linear Die Cast Aluminum Actuator
1-1/2 in. Linear Die Cast Aluminum Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct-couple installation requires no special tools or adjustments
- Visual and electronic stroke indication
- Flowrite EA 599 series SKC electric valve actuator
- Maintenance-free
- Spring return fail safe operation
- Automatic stroke calibration
- Manual override
- Die-cast aluminum housing
Specifications
- Actuator Type:
- Linear
- Length:
- 1-1/2 in
- Material:
- Die Cast Aluminum
- Torque (In-Lbs):
- 225 in-lbs
- UL Listed:
- No
- Volts:
- 24V