1 in. Flow Switch
1 in. Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trimmable paddles provide correct flow measurement based on pipe diameter
- Can be wired NO or NC
- Compatible with any device capable of receiving and NO/NC input
- Includes a brushless DC motor for increased efficiency and reliability compared to the brushed motor counterparts
- Maintenance-free
Specifications
- AMP:
- 0.05, 0.07, 0.1, 0.15, 2, 15
- Depth:
- 5-1/50 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 11-77/100 in
- Material:
- Plastic, Brass, Steel
- Pressure - Maximum:
- 160 psi
- Product Type:
- Flow Switch
- Volts:
- 5/10/12/24V
- Width:
- 2-19/25 in