1/2 in. FNPT Forged Brass Pneumatic 2-Way Globe Valve
1/2 in. FNPT Forged Brass Pneumatic 2-Way Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct-coupled universal bonnet
- Female NPT end connections with brass trim and stainless steel trim
- Powermite 599 valve: 1/2" for use with 7/32" stroke electric or pneumatic actuator
- ANSI class IV
Specifications
- Actuator Type:
- Pneumatic
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve