14 in. #6 Aluminum Pneumatic Damper Actuator
14 in. #6 Aluminum Pneumatic Damper Actuator
Frequently Purchased Together
Product Details
- Replaceable diaphragm
- Variety of spring ranges for sequencing with other control devices
- Mounting type extended shaft
- Maximum air pressure 30 psi
- Effective diaphragm area 17.9 Sq In
- Stroke size 4 in
- Nominal spring range 8-13 psi
- High torque
- Air connection 1/8 FNPT
- Operating Temperature Range -20 to 200 Deg F
Specifications
- Application:
- Fans, Outdoor
- Diameter:
- 7-1/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 14 in
- Material:
- Aluminum
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes