14 x 8 in. Plastic Pneumatic Valve Actuator with Positioner
14 x 8 in. Plastic Pneumatic Valve Actuator with Positioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze trim for durability and cost effectivity
- Completely enclosed actuator housing protects the diaphragm, spring, and start point adjuster
- Pneumatic actuator without positioner: 8"
- Easy installation
- Start point of the actuator spring is adjustable which allows the valve to be sequenced
Specifications
- Actuator Type:
- Pneumatic
- Height:
- 14-1/8 in
- Maximum Temperature:
- 366
- Pressure - Maximum:
- 20 psig
- UL Listed:
- No
- Width:
- 8-3/4 in