240F Galvanized Steel Line Voltage Non-Programmable Thermostat
Powers™ Controls 240F Galvanized Steel Line Voltage Non-Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST or SPDT snap-acting switches
- Externally adjustable set point dial
- Temp sensitive, liquid-filled element
- UL and CSA listed
- Mounting type surface mount
- Grey baked enamel case
Specifications
- AMP:
- 10, 36, 6, 60
- Application:
- Cooling, Heating
- Auto Switching Heat:
- Yes
- CSA Certified:
- CSA File LR 948
- Coating:
- Galvanized
- Collection:
- Powers™ Controls
- Color Finish Name:
- Grey
- Depth:
- 3-3/5 in
- Energy Star Compliant:
- No
- Height:
- 3-3/5 in
- Material:
- Steel
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Temperature Range:
- 50 to 200 Deg F
- Touch Screen -:
- No
- UL Listed:
- UL E35198
- Volts:
- 120/240V
- Weight:
- 1.5 lb
- Width:
- 5-3/5 in