3-3/50 in. 26V Electronic-to-Pneumatic Transducer

Part #S545113  |  Item #7360823  |  Manufacturer Part #545-113

$ 623.27 EACH

Depth:

3-1/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used for electric to pneumatic transducer
  • Includes hand-auto switch and override
  • Connections to remotely monitor hand-auto switch position
  • Insensitive to vibration and mounting position
  • Accurate and repeatable output pressure signal
  • Includes 0 to 30 psi (0 to 207 kPa) gauge
  • High capacity, non-bleed device

Specifications

Depth: 3-1/16 in

Height: 4-1/4 in

Maximum Pressure: 30 psi

Product Type: Transducer

UL Listed: No

Volts: 19/26V

Width: 5-3/4 in