4-1/2 in. Temperature and Room Sensor for 2200/3200 Communicating Room Sensors

Part #SQPA2284FWSC  |  Item #7360841  |  Manufacturer Part #QPA2284.FWSC

Brand Model Compatibility:

2200/3200 Communicating Room Sensors

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plug & play with Siemens Terminal Equipment Controllers
  • Simple installation with RJ-11 ports on room unitand TEC
  • Tool Port enables connection of commissioning andconfiguration tools
  • Strategically placed ventilation slots optimize airflow for fast response and superior control
  • Units with display feature a configurable OLED readout
  • Includes installation hardware for mounting on 2" x 4" electrical box or directly to drywall

Specifications

Application: [Commercial, Residential]

Brand Model Compatibility: 2200/3200 Communicating Room Sensors

Depth: 1-3/16 in

FM Approved: No

Height: 4-1/2 in

IAPMO Listed: No

NSF Certified: No

UL Listed: Yes