4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors

You last purchased this on
 
Siemens Building Technologies

4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors

This product requires certification to purchase.
Brand image
You last purchased this on
 
Siemens Building Technologies

4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors

  • Fast #
  • Part #SQAA2230EWSC
  • Item #7360730
  • Manufacturer Part #QAA2230.EWSC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact, low profile design seamlessly blends into any décor
  • Strategically placed ventilation slots optimize airflow for fast response and superior control
  • Universal signal formats for compatibility with any HVAC control system
  • Includes installation hardware for mounting on 2" x 4"electrical box or directly to drywall
  • Units with display feature a configurable OLED readout
  • Requires Certification

Specifications

Brand Model Compatibility:
QAA2200 Room Temperature Sensors
Color:
White
Depth:
1-1/8 in
FM Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Maximum Temperature:
95
NSF Certified:
No
UL Listed:
UL 916
Width:
2-3/4 in