Siemens Building Technologies
4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors
Part #SQAA2230FWSC | Item #7360742 | Manufacturer Part #QAA2230.FWSC
Brand Model Compatibility:
QAA2200 Room Temperature SensorsProduct Details
- Universal signal formats for compatibility with any HVAC control system
- Compact, low profile design seamlessly blends into any décor
- Strategically placed ventilation slots optimize airflow for fast response and superior control
- Units with display feature a configurable OLED readout
- Includes installation hardware for mounting on 2" x 4"electrical box or directly to drywall
Documents
Specifications
Brand Model Compatibility: QAA2200 Room Temperature Sensors
Color: White
Depth: 1-1/8 in
FM Approved: No
Height: 4-1/2 in
IAPMO Listed: No
Maximum Temperature: 95
NSF Certified: No
UL Listed: UL 916
Width: 2-3/4 in